PLUG LOAD RECEP 20A 125V HALF CTRL IV

Item #: 1169252

Cat #: TR5362CHI

UPC: 785007051155

$ 17.67 EA
Company wide:
0 in stock
Documents & Guides
PLUG LOAD RECEP 20A 125V HALF CTRL IV

Overview

PLUG LOAD RECEP 20A 125V HALF CTRL IV
Also known as: 785007051155, TR5362CHI, PASTR5362CHI

Specifications

No Specifications Available