PLUG LOAD RECEP 20A 125V HALF CTRL BK

Item #: 1169250

Cat #: TR5362CHBK

UPC: 785007051278

$ 17.67 EA
Company wide:
0 in stock
Documents & Guides
PLUG LOAD RECEP 20A 125V HALF CTRL BK

Overview

PLUG LOAD RECEP 20A 125V HALF CTRL BK
Also known as: 785007051278, TR5362CHBK, PASTR5362CHBK

Specifications

No Specifications Available