PLUG LOAD RECEP 20A 125V DUAL CTRL BK

Item #: 1169243

Cat #: TR5362CDBK

UPC: 785007050943

$ 17.38 EA
Company wide:
0 in stock
Documents & Guides
PLUG LOAD RECEP 20A 125V DUAL CTRL BK

Overview

PLUG LOAD RECEP 20A 125V DUAL CTRL BK
Also known as: 785007050943, TR5362CDBK, PASTR5362CDBK

Specifications

No Specifications Available