PLUG LOAD DECO 15A 125V DUAL CTRL WH

Item #: 1169214

Cat #: TR26262CDW

UPC: 785007051353

$ 22.54 EA
Company wide:
0 in stock
Documents & Guides
PLUG LOAD DECO 15A 125V DUAL CTRL WH

Overview

PLUG LOAD DECO 15A 125V DUAL CTRL WH
Also known as: 785007051353, TR26262CDW, PASTR26262CDW

Specifications

No Specifications Available