15A Industrial Grade Decorator Receptacle, 5-15R, White

Item #: 1169072

Cat #: 26252-CHW

UPC: 785007032642

$ 15.29 EA
Company wide:
0 in stock
Documents & Guides
Decorator Half-Controlled Plug Load Duplex Receptacle, 15A, 125V, White

Overview

Decorator Half-Controlled Plug Load Duplex Receptacle, 15A, 125V, White
Also known as: 785007032642, 26252-CHW, PAS26252CHW

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White