STR BLD PLUG 2P 3W 20A 277V

Item #: 1169054

Cat #: PS5866-X

UPC: 785007044584

$ 47.24 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Plug 2 pole, 3way, 20amp, 277Volt

Overview

Straight Blade Plug 2 pole, 3way, 20amp, 277Volt
Also known as: 785007044584, PS5866-X, PASPS5866X

Specifications

Color: Black, White
Amps: 20
Material: Nylon
Type: Straight Blade Plug
Color: Black, White
Material: Nylon
Amps: 20
Type: Straight Blade Plug