
P&S PS5666-X STR BLD PLUG 3W 15A 25
Item #: 1169049
Cat #: PS5666-X
UPC: 785007237146
$ 31.17 EA
Company wide:
0
in stock
Documents & Guides
PAS PS5666-X STR BLD PLUG 3W
Overview
PAS PS5666-X STR BLD PLUG 3W
Also known as: 785007237146, PS5666-X, PASPS5666X
Specifications
| Color: | Black, White |
| Material: | Nylon |
| Type: | Straight Blade Plug |
| Color: | Black, White |
| Type: | Straight Blade Plug |
| Material: | Nylon |