STR BLD ANGLE PLUG 2P 3W 15A 250V

Item #: 1169048

Cat #: PS5666-SSAN

UPC: 785007237139

$ 39.69 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Plug 2pole 3wire 15amp 250volt Angle

Overview

Straight Blade Plug 2pole 3wire 15amp 250volt Angle
Also known as: 785007237139, PS5666-SSAN, PASPS5666SSAN

Specifications

Color: Black, White
Material: Nylon
Type: Straight Blade Plug
Color: Black, White
Type: Straight Blade Plug
Material: Nylon