STR BLD ANGLE PLUG 2P 3W 15A 250V HG

Item #: 1169047

Cat #: PS5666HGAN

UPC: 785007236842

$ 52.78 EA
Company wide:
0 in stock
Documents & Guides
15A 250V Hospital Grade Angle Plug, Black

Overview

15A 250V Hospital Grade Angle Plug, Black
Also known as: 785007236842, PS5666HGAN, PASPS5666HGAN

Specifications

Type: Angle Plug
Color: Black
Amps: 15
Material: Thermoplastic
Type: Angle Plug
Amps: 15
Color: Black
Material: Thermoplastic