STR BLD PLUG 3W 20A 250V HG

Item #: 1169045

Cat #: PS5466-XHG

UPC: 785007236811

$ 46.64 EA
Company wide:
0 in stock
Straight Blade Plug 2pole 3wire 20amp 250volt Hospital Grade

Overview

Straight Blade Plug 2pole 3wire 20amp 250volt Hospital Grade
Also known as: 785007236811, PS5466-XHG, PASPS5466XHG

Specifications

No Specifications Available