STR BLD PLUG 3W 20A 125V GRY

Item #: 1169037

Cat #: PS5364-GRY

UPC: 785007237580

$ 31.33 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Plug 2pole 3wire 20amp 125volt, Gray

Overview

Straight Blade Plug 2pole 3wire 20amp 125volt, Gray
Also known as: 785007237580, PS5364-GRY, PASPS5364GRY

Specifications

Phase: 3
Color: Gray
Amps: 20
Type: Plug
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 5-20P
Phase: 3
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20P
Color: Gray
Type: Plug
Mounting: Wall