
$ 158.85 EA
Company wide:
0
in stock
Documents & Guides
Gator Grip Plug, 2pole 3wire, 50amp 277V Grounding, Yellow
Overview
Gator Grip Plug, 2pole 3wire, 50amp 277V Grounding, Yellow
Also known as: 785007124200, D0751, PASD0751
Specifications
| Phase: | 3 |
| Type: | Plug |
| Material: | Nylon |
| Mounting: | Wall |
| Color: | Yellow |
| Phase: | 3 |
| Material: | Nylon |
| Color: | Yellow |
| Type: | Plug |
| Mounting: | Wall |