STR BLD GG PLUG 3W 50A/125V

Item #: 1169024

Cat #: D0551

UPC: 785007121995

$ 158.85 EA
Company wide:
0 in stock
Documents & Guides
Gator Grip Plug,2pole 3wire 50amp 125volt Grounding, Yellow

Overview

Gator Grip Plug,2pole 3wire 50amp 125volt Grounding, Yellow
Also known as: 785007121995, D0551, PASD0551

Specifications

Material: Nylon
Type: Straight Blade Plug
Color: Yellow
Material: Nylon
Color: Yellow
Type: Straight Blade Plug