STR BLD PLUG 4P4W 20A 3PY 120/208V NOGRD

Item #: 1169022

Cat #: 7251-DF

UPC: 785007725117

$ 103.25 EA
Company wide:
0 in stock
Documents & Guides
4 Pole 4 Wire Non-Grounding Plug, Yellow - Replaces 3825

Overview

4 Pole 4 Wire Non-Grounding Plug, Yellow - Replaces 3825
Also known as: 785007725117, 7251-DF, PAS7251DF

Specifications

Material: Nylon
Type: Straight Blade Plug
Color: Yellow
Material: Nylon
Color: Yellow
Type: Straight Blade Plug