P&S 5761-AN PLUG 60A 3PH 250V

Item #: 1169017

Cat #: 5761-AN

UPC: 785007576115

$ 171.49 EA
Company wide:
0 in stock
Documents & Guides
PAS 5761-AN PLUG 60A 3PH 250V

Overview

PAS 5761-AN PLUG 60A 3PH 250V
Also known as: 785007576115, 5761-AN, PAS5761AN

Specifications

Material: Nylon
Size: 3.4 in
Color: Yellow
Material: Nylon
Color: Yellow
Size: 3.4 in