STR BLD FLANGED OUTLET 3W 15A 250V

Item #: 1169013

Cat #: 5679-SS

UPC: 785007567915

$ 45.03 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade 2pole 3wire 15amp 250volt Flanged Outlet

Overview

Straight Blade 2pole 3wire 15amp 250volt Flanged Outlet
Also known as: 785007567915, 5679-SS, PAS5679SS

Specifications

Color: Gray
Material: Thermoplastic
Type: Flanged Outlet
NEMA Configuration: 6-15R
Color: Gray
Type: Flanged Outlet
Material: Thermoplastic
NEMA Configuration: 6-15R