STR BLD PLUG 3W 15A 250V DEAD FRONT

Item #: 1169009

Cat #: 5666-BK

UPC: 785007566604

$ 7.51 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Plug 15amp 250volt Dead Front

Overview

Straight Blade Plug 15amp 250volt Dead Front
Also known as: 785007566604, 5666-BK, PAS5666BK

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon