STR BLD FLANGED INLET 3W 20A 250V

Item #: 1169007

Cat #: 5478-SS

UPC: 785007547818

$ 49.80 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade 2pole 3wire 20amp 250volt Flanged Inlet

Overview

Straight Blade 2pole 3wire 20amp 250volt Flanged Inlet
Also known as: 785007547818, 5478-SS, PAS5478SS

Specifications

Type: Flanged Inlet
Color: Gray
Material: Thermoplastic
Type: Flanged Inlet
Material: Thermoplastic
Color: Gray