P&S 5276-BK STR BLD PLUG 3W 15A 125

Item #: 1169001

Cat #: 5276-BK

UPC: 785007527612

$ 7.27 EA
Company wide:
0 in stock
Documents & Guides
PAS 5276-BK STR BLD PLUG 3W 1

Overview

PAS 5276-BK STR BLD PLUG 3W 1
Also known as: 785007527612, 5276-BK, PAS5276BK

Specifications

NEMA Configuration: 5-15P
Color: Black
Material: Nylon
Type: Straight Blade Plug
NEMA Configuration: 5-15P
Material: Nylon
Color: Black
Type: Straight Blade Plug