P&S 3870 STRAIGHT BLADE RECEP 60A 1

Item #: 1168999

Cat #: 3870

UPC: 785007803709

$ 70.03 EA
Company wide:
0 in stock
Documents & Guides
PAS 3870 STRAIGHT BLADE RECEP

Overview

PAS 3870 STRAIGHT BLADE RECEP
Also known as: 785007803709, 3870, PAS3870

Specifications

Color: Black
Amps: 60
Material: Nylon
Mounting: Wall
NEMA Configuration: 18-60R
Color: Black
Material: Nylon
NEMA Configuration: 18-60R
Amps: 60
Mounting: Wall