P&S SA993-WCC10 15A 125V CONNECTOR

Item #: 1168799

Cat #: SA993-WCC10

UPC: 785007863833

$ 11.31 EA
Company wide:
0 in stock
Documents & Guides
PAS SA993-WCC10 15A 125V CONN

Overview

PAS SA993-WCC10 15A 125V CONN
Also known as: 785007863833, SA993-WCC10, PASSA993WCC10

Specifications

No Specifications Available