4" Octagon Ceiling Box With Bar Hanger, Depth: .625", Steel

Item #: 1168794

Cat #: 77708

UPC: 085129777088

$ 23.83 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Octagon Ceiling Box With Bar Hanger, Depth: .625 Inch, Cubic Inches: 8, Adjustable Length: 16 to 24 Inch, Steel

Overview

4 Inch Octagon Ceiling Box With Bar Hanger, Depth: .625 Inch, Cubic Inches: 8, Adjustable Length: 16 to 24 Inch, Steel
Also known as: 085129777088, 77708, PAS77708

Specifications

Color: Gray
Length: 16 - 24 in, Adjustable
Material: Steel
Color: Gray
Material: Steel
Length: 16 - 24 in, Adjustable