LED Round Downlight, Surface Mount

Item #: 1168781

Cat #: JSF 5IN 07LM SWW5 90CRI 120 FRPC WH M12

UPC: 196183644336

$ 49.59 EA
Company wide:
0 in stock
Documents & Guides
LED Round Downlight, Surface Mount, Diameter: 5", Lumens: 791-854, Color Temperature: Switchable White (2700K, 3000K, 3500K, 4000K, 5000K) Default set at 3000K, CRI: 90+, Dedicated 120V, Forward/Reverse Phase Dimming, White Finish. For J-Box Installation. Juno SlimForm™ LED with Selectable CCT - Ci Code: *281KGY.

Overview

LED Round Downlight, Surface Mount, Diameter: 5", Lumens: 791-854, Color Temperature: Switchable White (2700K, 3000K, 3500K, 4000K, 5000K) Default set at 3000K, CRI: 90+, Dedicated 120V, Forward/Reverse Phase Dimming, White Finish. For J-Box Installation. Juno SlimForm™ LED with Selectable CCT - Ci Code: *281KGY.

Sleek, ultra-low profile energy efficient LED surface mount downlights

available in 5" and 7" sizes. Optional finish trims available for custom,

designer look similar to standard recessed downlights. Provides general

illumination in residential and commercial applications including multifamily

and hospitality. Ideal for use in corridors, living spaces, closets,

hallways, pantries, stairways, outdoor covered areas and much more.

With the newly added selectable CCT switch, the JSF gives the ultimate in

flexibility for both the distributor as well as the end user.

Also known as: 196183644336, JSF 5IN 07LM SWW5 90CRI 120 FRPC WH M12, JUNJSF5IN07LM27K90

Specifications

Lumens: 850, 790
Mounting: Surface
Diameter: 5 in
Color: White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 850, 790
Diameter: 5 in
Light Technology: LED
Mounting: Surface
Color: White
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)