HUMID SENS COMB FAN/LIGHT 120V 3A MAX WH

Item #: 1168755

Cat #: HSWC3W

UPC: 785007057416

$ 85.80 EA
Company wide:
0 in stock
Documents & Guides
HUMID SENS COMB FAN/LIGHT 120V 3A MAX WH

Overview

HUMID SENS COMB FAN/LIGHT 120V 3A MAX WH
Also known as: 785007057416, HSWC3W, PASHSWC3W

Specifications

No Specifications Available