CFL LAMPHOLDER 660W 250V PULL CHAIN

Item #: 1168748

Cat #: 278-FL

UPC: 785007021851

Company wide:
0 in stock
Documents & Guides
CFL LAMPHOLDER 660W 250V PULL CHAIN

Overview

CFL LAMPHOLDER 660W 250V PULL CHAIN
Also known as: 785007021851, 278-FL, PAS278FL

Specifications

Mounting: Surface
Color: White
Mounting: Surface
Color: White