LAMPHOLDER 660W 250V KEYLESS WH

Item #: 1168746

Cat #: 276-WH6

UPC: 785007471212

$ 11.71 EA
Company wide:
0 in stock
Documents & Guides
Medium base, phenolic, one-piece keyless, 4 terminals with tri-drive scews, fits 3 1/4 and 4 boxes, with cage necks, 6 Leads. White.

Overview

Medium base, phenolic, one-piece keyless, 4 terminals with tri-drive scews, fits 3 1/4 and 4 boxes, with cage necks, 6 Leads. White.
Also known as: 785007471212, 276-WH6, PAS276WH6

Specifications

Color: White
Material: Porcelain
Color: White
Material: Porcelain