TURNLOK PLUG 2POLE 3WIRE 50A125V CR

Item #: 1168710

Cat #: CR6361

UPC: 785007636109

Company wide:
0 in stock
Documents & Guides
Turnlok Plug 2pole 3wire 50amp 125volt Corrosion Resistant

Overview

Turnlok Plug 2pole 3wire 50amp 125volt Corrosion Resistant
Also known as: 785007636109, CR6361, PASCR6361

Specifications

Color: Black
Amps: 50
Material: Nylon
Color: Black
Material: Nylon
Amps: 50