PLUG HG 2P 3W 20A 125V PW INT

Item #: 1168703

Cat #: 23056-N

UPC: 785007230109

Company wide:
0 in stock
Documents & Guides
Plug Hospital Grade 2pole 3wire 20amp 125volt Power Interrupting

Overview

Plug Hospital Grade 2pole 3wire 20amp 125volt Power Interrupting
Also known as: 785007230109, 23056-N, PAS23056N

Specifications

No Specifications Available