P&S 23054-N CONN HG 2P 3W 20A 125V

Item #: 1168702

Cat #: 23054-N

UPC: 785007230086

Company wide:
0 in stock
Documents & Guides
PAS 23054-N CONN HG 2P 3W 20A

Overview

PAS 23054-N CONN HG 2P 3W 20A
Also known as: 785007230086, 23054-N, PAS23054N

Specifications

No Specifications Available