P&S 23035-N PLUG 2P 3W 20A 125V PW

Item #: 1168701

Cat #: 23035-N

UPC: 785007230062

Company wide:
0 in stock
Documents & Guides
PAS 23035-N PLUG 2P 3W 20A 12

Overview

PAS 23035-N PLUG 2P 3W 20A 12
Also known as: 785007230062, 23035-N, PAS23035N

Specifications

Amps: 20
Amps: 20