P&S 21426 PLG 4W 30A 600V 20A250VDC

Item #: 1168696

Cat #: 21426

UPC: 785007205763

Company wide:
0 in stock
Documents & Guides
PAS 21426 PLG 4W 30A 600V 20A

Overview

PAS 21426 PLG 4W 30A 600V 20A
Also known as: 785007205763, 21426, PAS21426

Specifications

No Specifications Available