20A TR Hospital Grade Single Receptacle, 5-20R, Ivory

Item #: 1168688

Cat #: TRIG8300-I

UPC: 785007011654

$ 61.87 EA
Company wide:
0 in stock
Documents & Guides
20A 125V, Tamper-Resistant Isolated Ground Hospital Grade Receptacles, Ivory

Overview

20A 125V, Tamper-Resistant Isolated Ground Hospital Grade Receptacles, Ivory
Also known as: 785007011654, TRIG8300-I, PASTRIG8300I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory