SPD RECP TR 15A/125V ALARM WH

Item #: 1168609

Cat #: TR5262-WSP

UPC: 785007019261

$ 151.14 EA
Company wide:
0 in stock
Documents & Guides
Tamper-Resistant Extra Heavy-Duty Surge Protective Duplex Receptacle, White

Overview

Tamper-Resistant Extra Heavy-Duty Surge Protective Duplex Receptacle, White
Also known as: 785007019261, TR5262-WSP, PASTR5262WSP

Specifications

Mounting: Box
Amps: 15
Material: Thermoplastic
Color: White
Mounting: Box
Material: Thermoplastic
Amps: 15
Color: White