20A SP Residential Grade Decorator Receptacle, 5-20R, Black

Item #: 1168565

Cat #: PT5362-BKSP

UPC: 785007020649

$ 121.16 EA
Company wide:
0 in stock
Documents & Guides
20A SP Residential Grade Decorator Receptacle, 5-20R, Black

Overview

20A SP Residential Grade Decorator Receptacle, 5-20R, Black
Also known as: 785007020649, PT5362-BKSP, PASPT5362BKSP

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Color: Black
NEMA Configuration: 5-20R
Amps: 20