IG TVSS HG RECP 20A 125V ALARM BL

Item #: 1168550

Cat #: IG8300-BLSP

UPC: 785007194623

$ 148.62 EA
Company wide:
0 in stock
Documents & Guides
Hospital Grade Isolated Ground Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Blue.

Overview

Hospital Grade Isolated Ground Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Blue.
Also known as: 785007194623, IG8300-BLSP, PASIG8300BLSP

Specifications

Color: Blue
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Blue
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon