20A Hospital Grade Duplex Receptacle, 5-20R, Orange

Item #: 1168549

Cat #: IG8300

UPC: 785007830347

$ 71.74 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Isolated Ground Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Nickel Plated Brass Strap - Orange

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Isolated Ground Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Nickel Plated Brass Strap - Orange
Also known as: 785007830347, IG8300, PASIG8300

Specifications

Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Color: Orange
NEMA Configuration: 5-20R
Amps: 20