IG TVSS RECP 20A 125V ALARM WH

Item #: 1168539

Cat #: IG5362-WSP

UPC: 785007190816

$ 117.89 EA
Company wide:
0 in stock
Documents & Guides
Isolated Ground Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, White.

Overview

Isolated Ground Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, White.
Also known as: 785007190816, IG5362-WSP, PASIG5362WSP

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: White
Material: Nylon