IG TVSS RECP 20A 125V ALARM LA

Item #: 1168536

Cat #: IG5362-LASP

UPC: 785007194579

$ 117.89 EA
Company wide:
0 in stock
Documents & Guides
Isolated Ground Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Light Almond.

Overview

Isolated Ground Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Light Almond.
Also known as: 785007194579, IG5362-LASP, PASIG5362LASP

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Light Almond
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon