20A Commercial Grade Duplex Receptacle, 5-20R, Light Almond

Item #: 1168535

Cat #: IG5362-LA

UPC: 785007045376

$ 34.31 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Commercial Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body, Straight Blade, Isolated Ground, Commercial Grade, Grounding, Side Wired, Steel Strap - Light Almond

Overview

Duplex Receptacle, Commercial Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body, Straight Blade, Isolated Ground, Commercial Grade, Grounding, Side Wired, Steel Strap - Light Almond
Also known as: 785007045376, IG5362-LA, PASIG5362LA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Color: Light Almond
NEMA Configuration: 5-20R
Amps: 20