P&S IG5261 RECEPT SINGLE 15A 125V S

Item #: 1168520

Cat #: IG5261

UPC: 785007652611

$ 69.74 EA
Company wide:
0 in stock
Documents & Guides
PAS IG5261 RECEPT SINGLE 15A

Overview

PAS IG5261 RECEPT SINGLE 15A
Also known as: 785007652611, IG5261, PASIG5261

Specifications

No Specifications Available