20A Industrial Grade Decorator Receptacle, 5-20R, Ivory

Item #: 1168517

Cat #: IG26362-I

UPC: 785007263619

$ 62.61 EA
Company wide:
0 in stock
Documents & Guides
Isolated Ground Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory

Overview

Isolated Ground Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory
Also known as: 785007263619, IG26362-I, PASIG26362I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon