20A Industrial Grade Decorator Receptacle, 5-20R, Gray

Item #: 1168513

Cat #: IG26362-GRY

UPC: 785007263626

$ 62.61 EA
Company wide:
0 in stock
Documents & Guides
Isolated Ground Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Gray

Overview

Isolated Ground Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Gray
Also known as: 785007263626, IG26362-GRY, PASIG26362GRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Gray
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon