20A Industrial Grade Decorator Receptacle, 5-20R, Black

Item #: 1168512

Cat #: IG26362-BK

UPC: 785007268751

$ 62.61 EA
Company wide:
0 in stock
Documents & Guides
Isolated Ground Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Black

Overview

Isolated Ground Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Black
Also known as: 785007268751, IG26362-BK, PASIG26362BK

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Black
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon