20A Commercial Grade Decorator Receptacle, 5-20R, Orange

Item #: 1168511

Cat #: IG26362

UPC: 785007781700

$ 62.61 EA
Company wide:
0 in stock
Documents & Guides
Isolated Ground Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Orange

Overview

Isolated Ground Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Orange
Also known as: 785007781700, IG26362, PASIG26362

Specifications

Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Orange
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon