15A Hospital Grade Decorator Receptacle, 5-15R, White

Item #: 1168507

Cat #: IG26262-HGW

UPC: 785007242881

$ 52.56 EA
Company wide:
0 in stock
Documents & Guides
Isolated Ground Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White

Overview

Isolated Ground Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White
Also known as: 785007242881, IG26262-HGW, PASIG26262HGW

Specifications

Amps: 15
Color: White
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: White
Mounting: Wall