P&S 8300-GRYSP HG TVSS RECEPT 20A 1

Item #: 1168497

Cat #: 8300-GRYSP

UPC: 785007193565

$ 133.31 EA
Company wide:
0 in stock
Documents & Guides
PAS 8300-GRYSP HG TVSS RECEPT

Overview

PAS 8300-GRYSP HG TVSS RECEPT
Also known as: 785007193565, 8300-GRYSP, PAS8300GRYSP

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Gray
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon