HG TVSS RECEPT 20A 125V BLUE

Item #: 1168496

Cat #: 8300-BLSP

UPC: 785007194524

$ 133.31 EA
Company wide:
0 in stock
Documents & Guides
Hospital Grade Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Blue.

Overview

Hospital Grade Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Blue.
Also known as: 785007194524, 8300-BLSP, PAS8300BLSP

Specifications

Color: Blue
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Blue
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon