HG TVSS RECEPT 15A 125V WHITE

Item #: 1168495

Cat #: 8200-WSP

UPC: 785007193541

$ 123.10 EA
Company wide:
0 in stock
Documents & Guides
Hospital Grade Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 15amp 125volt, White.

Overview

Hospital Grade Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 15amp 125volt, White.
Also known as: 785007193541, 8200-WSP, PAS8200WSP

Specifications

Amps: 15
Color: White
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: White
Mounting: Wall