P&S 5362-REDSP TVSS RECP 20A 125V A

Item #: 1168491

Cat #: 5362-REDSP

UPC: 785007536287

$ 125.78 EA
Company wide:
0 in stock
Documents & Guides
PAS 5362-REDSP TVSS RECP 20A

Overview

PAS 5362-REDSP TVSS RECP 20A
Also known as: 785007536287, 5362-REDSP, PAS5362REDSP

Specifications

No Specifications Available