P&S 5262-REDSP TVSS RECP 15A 125V A

Item #: 1168484

Cat #: 5262-REDSP

UPC: 785007528022

$ 124.22 EA
Company wide:
0 in stock
Documents & Guides
PAS 5262-REDSP TVSS RECP 15A

Overview

PAS 5262-REDSP TVSS RECP 15A
Also known as: 785007528022, 5262-REDSP, PAS5262REDSP

Specifications

No Specifications Available